Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminal Blocks
ASIWJ2EDGRTC-5.08-4P
ASI-Automation Systems Interconnect Terminal Blocks
4 Position, 5.08 mm PCB Terminal
MFG Item Number
ASIWJ2EDGRTC-5.08-4P
This item cannot be canceled or returned
Description
Item #
ASIWJ2EDGRTC-5.08-4P
4 Position, 5.08 mm PCB Terminal
Specifications
Specifications
| Manufacturer Part Number |
ASIWJ2EDGRTC-5.08-4P |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
4 Position, 5.08 mm PCB Terminal Block Horizontal Offset Header, Double Level |
| Number of Levels |
2 |
| Number of Poles |
4 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
5.08 mm |
| Length |
3.5 mm |
| UL Voltage |
300 VAC |
| Current Rating |
15 A |
| Color |
Green |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-40-221 °F |
| Plug Entry Position |
Side |
| Approvals |
cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIWJ2EDGRTC-5.08-4P
ASI-Automation Systems Interconnect Terminal Blocks