Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASIWJA500-5.0-6P ASI-Automation Systems Interconnect Terminal Blocks, 5 mm Pitch Two-Level Fixed Printed
MFG Item Number
ASIWJA500-5.0-6P
ASIWJA500-5.0-6P ASI-Automation Systems Interconnect Terminal Blocks, 5 mm Pitch Two-Level Fixed Printed
MFG Item Number
ASIWJA500-5.0-6P
This item cannot be canceled or returned
Description
5 mm Pitch Two-Level Fixed Printed
Specifications
Specifications
| Manufacturer Part Number |
ASIWJA500-5.0-6P |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
5 mm Pitch Two-Level Fixed Printed Circuit Board (PCB) Terminal Block, Screw Clamp, Offset Right, 6 |
| Number of Levels |
2 |
| Connection Type |
Screw Clamp |
| Number of Poles |
3 |
| Connection Actuation |
Tool |
| Pin Spacing |
5 mm |
| Length |
3.5 mm |
| UL Voltage |
300 VAC |
| Current Rating |
15 A |
| Wire Size Range |
26-14 AWG |
| Color |
Green |
| Wire Entry Position |
Side |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-40-221 °F |
| Approvals |
cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASIWJA500-5.0-6P
ASI-Automation Systems Interconnect Terminal Blocks