ASK-250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASK-250

Ilsco Terminals, ASK Series

ASK-250

Ilsco Terminals, ASK Series
AL MEC 250-1 T UL CSA
MFG Item Number
ASK-250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, ASK Series
Item #
ASK-250
AL MEC 250-1 T UL CSA

ASK Series Information

  • Provides Maximum Conductivity for UF Cable
  • Heavy Wall Heat Shrink Tubing with Sealant
  • Provides Watertight Splice
  • Rated for 600 Volts
  • Ensures Reliability

Specifications

Specifications
Manufacturer Part Number ASK-250
Manufacturer Ilsco
Product Series ASK
Family Series Ilsco Terminals, ASK Series
Description AL MEC 250-1 T UL CSA
Connection Type Mechanical
Max Voltage 600 V
Wire Size Range 8-2 AWG
Sealant Type Heat Shrink Tube
Color Black
Material Copper
Direct Burial Yes
Special Properties Water Resistant
Package Type Box
Approvals UL
Net Weight 0.14 lbs
Gross Weight 0.27 lbs