Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASL-750 Ilsco Terminals, AL STACKING ADAPTER 1/0-750 T UL
ASL-750 Ilsco Terminals, AL STACKING ADAPTER 1/0-750 T UL
This item cannot be canceled or returned
Description
AL STACKING ADAPTER 1/0-750 T UL
Specifications
Specifications
| Family Series |
Ilsco Terminals |
| Manufacturer |
Ilsco |
| Manufacturer Part Number |
ASL-750 |
| Description |
AL STACKING ADAPTER 1/0-750 T UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.228 lbs |