Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASL-L01ST0-PY Autonics Terminal Blocks, ASL Series, SSR Terminal Block, Screwless type,
MFG Item Number
ASL-L01ST0-PY
ASL-L01ST0-PY Autonics Terminal Blocks, ASL Series, SSR Terminal Block, Screwless type,
MFG Item Number
ASL-L01ST0-PY
This item cannot be canceled or returned
Description
Terminal Blocks, ASL Series
SSR Terminal Block, Screwless type,
SSR Terminal Block Spring Clamp Screwless Type High Tensile Force Blue LED Operation Indicator Screwless SSR terminal blocks are ideal for commercial and industrial applications where solid state relays need a terminal block. Available in multiple pin types for easy connection to a variety of SSRs. All have DIN Rail mounting as an option, but there are additional mounting options depending on the pin model chosen.
Specifications
Specifications
Manufacturer Part Number
ASL-L01ST0-PY
Manufacturer
Autonics
Product Series
ASL
Family Series
Autonics Terminal Blocks, ASL Series
Description
SSR Terminal Block, Screwless type, 1 SSR, Panasonic AQG12124 SSR, PNP Input, Varistor Installed, 24VDC
Type
SSR
Number of Circuits
1
Spacing
9 mm
Current Rating
1 A
UL Voltage
240 V
Wire Size Range
16 AWG
Color
Black
Wire Entry Position
Top
Mounting
DIN Rail
Sensor Block Indicator
None
Approvals
CE, cULus
Test Socket(s)
No
Partition
No
Net Weight
0.0463 lbs
Gross Weight
0.0463 lbs
ASL-L01ST0-PY
Autonics Terminal Blocks, ASL Series