ASL1001KB1F11B3A01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASL1001KB1F11B3A01

Setra Transducers

ASL1001KB1F11B3A01

Setra Transducers
Pressure Transducer
MFG Item Number
ASL1001KB1F11B3A01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
ASL1001KB1F11B3A01
Pressure Transducer

Series Information

Specifications

Specifications
Manufacturer Part Number ASL1001KB1F11B3A01
Manufacturer Setra
Family Series Setra Transducers
Description Pressure Transducer
Type Differential
Accuracy 0.07 %
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Bayonet Connector
Connection 1/8 NPT Female, Brass Barb
Net Weight 0 lbs
Gross Weight 0 lbs