Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASL1001KBFF2B03A00
MFG Item Number
ASL1001KBFF2B03A00
This item cannot be canceled or returned
Description
Item #
ASL1001KBFF2B03A00
Specifications
Specifications
| Manufacturer Part Number |
ASL1001KBFF2B03A00 |
| Manufacturer |
Setra |
| Family Series |
Setra Transducers |
| Description |
Pressure Transducer |
| Type |
Differential |
| Accuracy |
0.07 % |
| Input |
9-30 VDC |
| Output |
0-5 VDC |
| Electrical Connection |
Cable |
| Length |
3 ' |
| Connection |
1/8 NPT Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASL1001KBFF2B03A00
Setra Transducers