ASL1005WD1M11B3A00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASL1005WD1M11B3A00

Setra Transducers

ASL1005WD1M11B3A00

Setra Transducers
High Accuracy Low Differential
MFG Item Number
ASL1005WD1M11B3A00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
ASL1005WD1M11B3A00
High Accuracy Low Differential

Series Information

Specifications

Specifications
Manufacturer Part Number ASL1005WD1M11B3A00
Manufacturer Setra
Family Series Setra Transducers
Description High Accuracy Low Differential Pressure Transducer, ASL, 0 to 5O W.C.,1/8ONPT Male/Barb4 to 20 mAStd
Type Differential
Accuracy 0.07 %
Pressure Range(Absolute) 0-5 inWC
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Bayonet Connector
Connection 1/8 NPT Male, Brass Barb
Net Weight 0 lbs
Gross Weight 0 lbs