Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASL1010WDFF1103A00
High Accuracy Low Differential
MFG Item Number
ASL1010WDFF1103A00
This item cannot be canceled or returned
Description
Item #
ASL1010WDFF1103A00
High Accuracy Low Differential
Specifications
Specifications
| Manufacturer Part Number |
ASL1010WDFF1103A00 |
| Manufacturer |
Setra |
| Family Series |
Setra Transducers |
| Description |
High Accuracy Low Differential Pressure Transducer, ASL, 0 to 10O W.C.,1/8O NPT Female/ 1/8O NPT4 to |
| Type |
Differential |
| Accuracy |
0.07 % |
| Pressure Range(Absolute) |
0-10 inWC |
| Input |
9-30 VDC |
| Output |
4-20 mA |
| Electrical Connection |
Cable |
| Length |
3 ' |
| Connection |
1/8 NPT Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASL1010WDFF1103A00
Setra Transducers