Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, ASL Series
ASL60-32
Blackburn, a T & B Brand Terminals, ASL Series
AL 3CNDTR 2HOLE MOUNT 2STR-600
This item cannot be canceled or returned
Description
AL 3CNDTR 2HOLE MOUNT 2STR-600
- Two Conductor
- One‑Hole Mount
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
ASL60-32 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
ASL |
| Family Series |
Blackburn, a T & B Brand Terminals, ASL Series |
| Description |
Type ASL-ALCUL Three-Conductor, Two-Hole Mount for Conductor Range Max 600 kcmil, Min 2 Str. |
| Wire Size Range |
2 AWG-600 kcmil |
| Number of Conductors |
3 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
1.23 lbs |
| Gross Weight |
1.23 lbs |
ASL60-32
Blackburn, a T & B Brand Terminals, ASL Series