Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, ASL Series
ASL75-22
Blackburn, a T & B Brand Terminals, ASL Series
AL 2CNDTR 2HOLE MOUNT 1/0STR-750
This item cannot be canceled or returned
Description
AL 2CNDTR 2HOLE MOUNT 1/0STR-750
- Two Conductor
- One‑Hole Mount
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
ASL75-22 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
ASL |
| Family Series |
Blackburn, a T & B Brand Terminals, ASL Series |
| Description |
Type ASL-ALCUL Two-Conductor, Two-Hole Mount for Conductor Range Max 750 kcmil, Min 1/0 Str. |
| Wire Size Range |
3/0 AWG-750 kcmil |
| Number of Conductors |
2 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
2.72 lbs |
| Gross Weight |
0.79 lbs |
ASL75-22
Blackburn, a T & B Brand Terminals, ASL Series