Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASLD0201T8 IDEC Switches, Selector Switch Operator, 2-Pos Main
MFG Item Number
ASLD0201T8
ASLD0201T8 IDEC Switches, Selector Switch Operator, 2-Pos Main
MFG Item Number
ASLD0201T8
Description
Selector Switch Operator, 2-Pos Main
Specifications
Specifications
| Manufacturer Part Number |
ASLD0201T8 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Selector Switch Operator, 2-Pos Main Ill, 30mm Mounting, Less Knob, Lamp, Contacts |
| Type |
Selctor Switch Operator |
| Comments |
Maintained |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.145 lbs |