Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASLD0310T8 IDEC Switches, Selector Switch Operator, 3-Pos L/C/
MFG Item Number
ASLD0310T8
ASLD0310T8 IDEC Switches, Selector Switch Operator, 3-Pos L/C/
MFG Item Number
ASLD0310T8
This item cannot be canceled or returned
Description
Selector Switch Operator, 3-Pos L/C/
Specifications
Specifications
| Manufacturer Part Number |
ASLD0310T8 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Selector Switch Operator, 3-Pos L/C/ (R), Ill, 30mm Mounting, Less Knob Lens, Lamp and Contact Blk, Cam #2 |
| Type |
Selector Operator |
| For Use With |
TWND Series |
| Shape |
Round |
| Color |
Silver, White |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.145 lbs |