ASLD219922N-S-6V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASLD219922N-S-6V

IDEC Switches, TWTD Series

ASLD219922N-S-6V

IDEC Switches, TWTD Series
SELECTOR SWITCH, 2-POS, L/(R),
MFG Item Number
ASLD219922N-S-6V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
ASLD219922N-S-6V
SELECTOR SWITCH, 2-POS, L/(R),

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number ASLD219922N-S-6V
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description SELECTOR SWITCH, 2-POS, L/(R), BLUE, 6V, 2NO-2NC, DIRECT VOLTAGE, ILLUMINATED, INCANDESCENT
Illuminated Yes
Number of Positions 2
Mounting 30 mm
Selector Function Momentary Spring Return From Right
Operator Type Knob
Contacts 2NO, 2NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lamp Type Incandescent
Lamp Voltage 6 VAC, 6 VDC
Lens Color Blue
Bezel Metal Round
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Protection Rating IP65
Comments Please see literature for truth table. Exposed Screw
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs