ASLD29902DN-G-120V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASLD29902DN-G-120V

IDEC Switches, TWTD Series

ASLD29902DN-G-120V

IDEC Switches, TWTD Series
TWTD ILL SS 2pos FV 120V AC LED 2NC
MFG Item Number
ASLD29902DN-G-120V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
ASLD29902DN-G-120V
TWTD ILL SS 2pos FV 120V AC LED 2NC

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number ASLD29902DN-G-120V
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description TWTD ILL SS 2pos FV 120V AC LED 2NC
Illuminated Yes
Number of Positions 2
Mounting 30 mm
Selector Function Maintained
Operator Type Knob
Contacts 2NC
Lamp Type LED
Lamp Voltage 120 VAC
Lens Color Green
Bezel Metal Round
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CSA, TUV, UL
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs