ASLD29902N-104-R-12V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASLD29902N-104-R-12V

IDEC Switches, TWTD Series

ASLD29902N-104-R-12V

IDEC Switches, TWTD Series
SELECTOR SWITCH, 2-POS, L/R, 2NC,
MFG Item Number
ASLD29902N-104-R-12V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
ASLD29902N-104-R-12V
SELECTOR SWITCH, 2-POS, L/R, 2NC,

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number ASLD29902N-104-R-12V
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description SELECTOR SWITCH, 2-POS, L/R, 2NC, RED, 12V, DIRECT VOLTAGE, ILLUMINATED, INCANDESCENT
Illuminated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ASLD21102DNU-104-R
ASLD21102DNU-104-R
IDEC Switches, TWND Series