Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASLR102000021
SLR 200 _214/201-55MM AISI 316
MFG Item Number
ASLR102000021
This item cannot be canceled or returned
Description
SLR 200 _214/201-55MM AISI 316
Specifications
Specifications
| Manufacturer |
Roxtec |
| Family Series |
Roxtec Miscellaneous |
| Manufacturer Part Number |
ASLR102000021 |
| Description |
SLR 200 _214/201-55MM AISI 316 |
| Net Weight |
3.91 lbs |
| Gross Weight |
3.905 lbs |
ASLR102000021
Roxtec Miscellaneous