Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASLW2212620D-W
SELECTOR SWITCH, 2-POS (L)/R, 2NO
MFG Item Number
ASLW2212620D-W
This item cannot be canceled or returned
Description
SELECTOR SWITCH, 2-POS (L)/R, 2NO
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Manufacturer Part Number
ASLW2212620D-W
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
SELECTOR SWITCH, 2-POS (L)/R, 2NO 120VAC AC ADAPTOR, 6V LED, LED TYPE WHITE, ILLUMINATED, 22MM MOUNTING
Illuminated
Yes
Number of Positions
2
Mounting
22.3 mm
Selector Function
Spring Return From Left
Operator Type
Knob
Contacts
1NO
Max Voltage
600 VAC, 600 VDC
Current Rating
10 A
Lamp Type
LED
Lens Color
White
Operator Color
Black, Silver, White
Bezel
Metal Round
Terminal Type
Screw
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals
CCC, CE, CSA, UL
Protection Rating
IP65
Net Weight
0.31 lbs
Gross Weight
0.31 lbs
ASLW2212620D-W
IDEC Switches, TW Series