Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASLW29910-G IDEC Switches, TW Series, SEL/SWITCH 22MM 2POS INCAN MAINT
MFG Item Number
ASLW29910-G
ASLW29910-G IDEC Switches, TW Series, SEL/SWITCH 22MM 2POS INCAN MAINT
MFG Item Number
ASLW29910-G
This item cannot be canceled or returned
Description
SEL/SWITCH 22MM 2POS INCAN MAINT
22mm Mounting Size Incandescent or LED Types Standard Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.
Corrosion Resistant Chrome Bezel Fracture‑Resistant Nylon Body
Specifications
Specifications
Manufacturer Part Number
ASLW29910-G
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
SEL/SWITCH 22MM 2POS INCAN MAINT F/VOLT 1NO GREEN
Illuminated
Yes
Number of Positions
2
Mounting
22 mm
Selector Function
Maintained
Operator Type
Knob
Contacts
1NO
Lamp Type
LED
Lens Color
Green
Approvals
CC, CSA, TUV, UL
Protection Rating
IP65
Net Weight
0 lbs
Gross Weight
0 lbs
ASLW29910-G
IDEC Switches, TW Series