ASLW29910D-W-120V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ASLW29910D-W-120V IDEC Switches, TW Series, TW ILL SS 2pos Maint FV LED 1NO
MFG Item Number
ASLW29910D-W-120V

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ASLW29910D-W-120V IDEC Switches, TW Series, TW ILL SS 2pos Maint FV LED 1NO

MFG Item Number
ASLW29910D-W-120V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ASLW29910D-W-120V
TW ILL SS 2pos Maint FV LED 1NO

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ASLW29910D-W-120V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description TW ILL SS 2pos Maint FV LED 1NO contact
Illuminated Yes
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Knob
Contacts 1NO
Lamp Type LED
Lamp Voltage 120 VAC
Lens Color White
Approvals CC, CSA, TUV, UL
Protection Rating IP65
Net Weight 0.1 lbs
Gross Weight 0.165 lbs