ASLW29920-A-120V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASLW29920-A-120V

IDEC Switches, TW Series

ASLW29920-A-120V

IDEC Switches, TW Series
SEL/SWITCH 22MM 2POS INCAN MAINT
Item Number
ASLW29920-A-120V
MFG Item Number
ASLW29920-A-120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ASLW29920-A-120V
SEL/SWITCH 22MM 2POS INCAN MAINT

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number ASLW29920-A-120
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description SEL/SWITCH 22MM 2POS INCAN MAINT F/VOLT 2NO AMBER
Illuminated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ASLW29920D-A-120V
ASLW29920D-A-120V
IDEC Switches, TW Series