ASLW29920D-A-240V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASLW29920D-A-240V IDEC Switches, TW Series, TW ILL SS 2pos FV LED 2NO contacts

MFG Item Number
ASLW29920D-A-240V

ASLW29920D-A-240V IDEC Switches, TW Series, TW ILL SS 2pos FV LED 2NO contacts

MFG Item Number
ASLW29920D-A-240V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ASLW29920D-A-240V
TW ILL SS 2pos FV LED 2NO contacts

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ASLW29920D-A-240V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description TW ILL SS 2pos FV LED 2NO contacts
Illuminated Yes
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Knob
Contacts 2NO
Lamp Type LED
Lamp Voltage 240 VAC
Lens Color Amber
Approvals CC, CSA, TUV, UL
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs