ASLW329902D-G-120V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASLW329902D-G-120V

IDEC Switches, TW Series

ASLW329902D-G-120V

IDEC Switches, TW Series
SELECTOR SWITCH, 3-POS (L)/C/R, 2NC
MFG Item Number
ASLW329902D-G-120V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ASLW329902D-G-120V
SELECTOR SWITCH, 3-POS (L)/C/R, 2NC

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ASLW329902D-G-120V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description SELECTOR SWITCH, 3-POS (L)/C/R, 2NC 120VAC DIRECT, LED, ILLUMINATED, GREEN, 22MM MOUNTING
Illuminated Yes
Number of Positions 3
Mounting 22 mm
Selector Function Spring Return From Left
Operator Type Knob
Contacts 2NC
Lamp Type LED
Lamp Voltage 120 VAC
Lens Color Green
Approvals CC, CSA, TUV, UL
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs