Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASLW3324620D-A
SELECTOR SWITCH, 3-POS (L)/C/(R),2NO
MFG Item Number
ASLW3324620D-A
This item cannot be canceled or returned
Description
SELECTOR SWITCH, 3-POS (L)/C/(R),2NO
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Manufacturer Part Number
ASLW3324620D-A
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
SELECTOR SWITCH, 3-POS (L)/C/(R),2NO 240VAC AC ADAPTOR, LED, 6V LED, AMBER, ILLUMINATED, 22MM MOUNTING
Illuminated
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
ASLW3324620D-A
IDEC Switches, TW Series