ASLW33922D-G-24V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASLW33922D-G-24V IDEC Switches, TW Series, Selector Switch, 3-Pos Mom, 24V

MFG Item Number
ASLW33922D-G-24V

ASLW33922D-G-24V IDEC Switches, TW Series, Selector Switch, 3-Pos Mom, 24V

MFG Item Number
ASLW33922D-G-24V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ASLW33922D-G-24V
Selector Switch, 3-Pos Mom, 24V

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ASLW33922D-G-24V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Selector Switch, 3-Pos Mom, 24V Direct, 22mm Mounting, LED, 2NO/2NC Contact Blocks, Green Knob Operator
Illuminated Yes
Number of Positions 3
Mounting 22 mm
Selector Function Spring Return 2-Way
Operator Type Knob
Contacts 2NO, 2NC
Lamp Type LED
Lamp Voltage 24 VAC, 24 VDC
Lens Color Green
Approvals CC, CSA, TUV, UL
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HW4F-33F22QD-G-24V
HW4F-33F22QD-G-24V
IDEC Switches