ASLW339911D-302-G-120V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASLW339911D-302-G-120V IDEC Switches, TW Series, TW LED SEL SW

MFG Item Number
ASLW339911D-302-G-120V

ASLW339911D-302-G-120V IDEC Switches, TW Series, TW LED SEL SW

MFG Item Number
ASLW339911D-302-G-120V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ASLW339911D-302-G-120V
TW LED SEL SW

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ASLW339911D-302-G-120V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description TW LED SEL SW
Illuminated Yes
Number of Positions 3
Mounting 22 mm
Selector Function Spring Return From Left and Right to Center
Operator Type Knob
Contacts 1NO, 1NC
Lamp Type LED
Lamp Voltage 120 VAC
Lens Color Green
Bezel Plastic Round
Terminal Type Screw
Approvals CC, CSA, TUV, UL
Protection Rating IP65
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs