ASLW339920D-A-12V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASLW339920D-A-12V

IDEC Switches, TW Series

ASLW339920D-A-12V

IDEC Switches, TW Series
Selector Switch, 3-Pos Mom, 12V
MFG Item Number
ASLW339920D-A-12V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ASLW339920D-A-12V
Selector Switch, 3-Pos Mom, 12V

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number ASLW339920D-A-12V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Selector Switch, 3-Pos Mom, 12V Direct, 22mm Mounting, LED, 2NO Contact Blocks, Amber Knob Operator
Illuminated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HW4F-33F20QD-A-12V
HW4F-33F20QD-A-12V
IDEC Switches