ASLW339920D-R-24V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASLW339920D-R-24V IDEC Switches, TW Series, Selector Switch, 3-pos Mom, 24V

MFG Item Number
ASLW339920D-R-24V

ASLW339920D-R-24V IDEC Switches, TW Series, Selector Switch, 3-pos Mom, 24V

MFG Item Number
ASLW339920D-R-24V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ASLW339920D-R-24V
Selector Switch, 3-pos Mom, 24V

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ASLW339920D-R-24V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Selector Switch, 3-pos Mom, 24V Direct, 22mm Mounting, LED, 2NO Contact Blocks, Red Knob Operator
Illuminated Yes
Number of Positions 3
Mounting 22 mm
Selector Function Spring Return From Left and Right to Center
Operator Type Knob
Contacts 2NO
Lamp Type LED
Lamp Voltage 24 VAC, 24 VDC
Lens Color Red
Bezel Plastic Round
Terminal Type Screw
Approvals CC, CSA, TUV, UL
Protection Rating IP65
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs
Alternatives
HW4F-33F20QD-R-24V
HW4F-33F20QD-R-24V
IDEC Switches