Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASLW339940D-G-120V IDEC Switches, TW Series, SELECTOR SWITCH, 3-POS (L)/C/(R),
MFG Item Number
ASLW339940D-G-120V
ASLW339940D-G-120V IDEC Switches, TW Series, SELECTOR SWITCH, 3-POS (L)/C/(R),
MFG Item Number
ASLW339940D-G-120V
This item cannot be canceled or returned
Description
Item #
ASLW339940D-G-120V
SELECTOR SWITCH, 3-POS (L)/C/(R),
22mm Mounting Size Incandescent or LED Types Standard Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.
Corrosion Resistant Chrome Bezel Fracture‑Resistant Nylon Body
Specifications
Specifications
Manufacturer Part Number
ASLW339940D-G-120V
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
SELECTOR SWITCH, 3-POS (L)/C/(R), 4NO, 120VAC DIRECT, LED, GREEN, ILLUMINATED, 22MM MOUNTING
Illuminated
Yes
Number of Positions
3
Mounting
22 mm
Selector Function
Momentary
Operator Type
Lever
Contacts
4NO
Max Voltage
120 VAC
Current Rating
10 A
Lamp Type
LED
Lens Color
Green
Bezel
Plastic Round
Terminal Type
Fingersafe Screw
NEMA Rating
NEMA 4X
Approvals
CE, CSA, UL
Protection Rating
IP65
Net Weight
0 lbs
Gross Weight
0 lbs
ASLW339940D-G-120V
IDEC Switches, TW Series