Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ASLW39922D-3-OOCCXX-G-120V |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | TW ILL SS 3pos Maint LED 2NO/2 |
| Illuminated | Yes |
| Number of Positions | 3 |
| Mounting | 22.3 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Contacts | 2NO, 2NC |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Lamp Type | LED |
| Lens Color | Green |
| Operator Color | Black, Green, Silver |
| Bezel | Metal Round |
| Terminal Type | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CCC, CE, CSA, UL |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |