ASM1010BC2M11B3A00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASM1010BC2M11B3A00

Setra Transducers, ASM Series

ASM1010BC2M11B3A00

Setra Transducers, ASM Series
High Accuracy Pressure Transducer,
MFG Item Number
ASM1010BC2M11B3A00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, ASM Series
Item #
ASM1010BC2M11B3A00
High Accuracy Pressure Transducer,

ASM Series Information


Specifications

Specifications
Manufacturer Part Number ASM1010BC2M11B3A00
Manufacturer Setra
Product Series ASM
Family Series Setra Transducers, ASM Series
Description High Accuracy Pressure Transducer, ASM, 10 BAR,Compound 1/4in. NPT Male4-20mA Std 6-Pin Male Bayonet,
Type Compound
Accuracy 0.05 %
Pressure Range(Absolute) 0-10 bar
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Bayonet Connector
Connection 1/4 NPT Male
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs