ASM Series Information
| Manufacturer Part Number | ASM1050PG2M11B3C00 |
|---|---|
| Manufacturer | Setra |
| Product Series | ASM |
| Family Series | Setra Transducers, ASM Series |
| Description | High Accuracy Pressure Transducer 0-50 PSI 1/4in. NPT M, 4-20 mA, 6-Pin Male Bayonet Connector, +/-0.1pct. FS |
| Type | Differential |
| Accuracy | 0.05 % |
| Pressure Range (Gauge) | 0-50 psi |
| Max Pressure (Gauge) | 50 psi |
| Input | 9-30 VDC |
| Output | 4-20 mA |
| Electrical Connection | Bayonet Connector |
| Connection | 1/4 NPT Male |
| NEMA Rating | NEMA 4X |
| Operating Temperature | -40-185 °F |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 9 lbs |
| Gross Weight | 9 lbs |