ASM1750PA2F2C03B01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASM1750PA2F2C03B01

Setra Transducers, ASM Series

ASM1750PA2F2C03B01

Setra Transducers, ASM Series
High Accuracy Pressure Transducer,
MFG Item Number
ASM1750PA2F2C03B01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, ASM Series
Item #
ASM1750PA2F2C03B01
High Accuracy Pressure Transducer,

ASM Series Information


Specifications

Specifications
Manufacturer Part Number ASM1750PA2F2C03B01
Manufacturer Setra
Product Series ASM
Family Series Setra Transducers, ASM Series
Description High Accuracy Pressure Transducer, ASM,0 to 750 PSI,Absolute 1/4in. NPT Female0-10VDC3ft/1m cable <
Type Absolute
Accuracy 0.1 %
Pressure Range(Absolute) 0-750 psi
Input 15-30 VDC
Output 0-10 VDC
Electrical Connection Cable
Length 3 '
Connection 1/4 NPT Female
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs