Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, ASN Series
ASN-3/0
Ilsco Terminals, ASN Series
Compression Sleeve, 3/0-1AWG, Al,
This item cannot be canceled or returned
Description
Compression Sleeve, 3/0-1AWG, Al,
- Manufactured from High Strength Aluminum Alloy
- Excellent Crimping Characteristics
- Low Contact Resistance
- Two Bolt Hole Pattern
- Maximum Conductivity
- Color Coded End Cap
- Electro‑Tin Plated
- Chamfered Entry
- Range Taking
- Roll Marked
Specifications
Specifications
| Manufacturer Part Number |
ASN-3/0 |
| Manufacturer |
Ilsco |
| Product Series |
ASN |
| Family Series |
Ilsco Terminals, ASN Series |
| Description |
Compression Sleeve, 3/0-1AWG, Al, Olive Die Color Code, 297 Die Index, 2.710in. OAL, 0.761in. OD, 0.495in. ID |
| Wire Size Range |
1-3/0 AWG |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Color Code |
Olive |
| Approvals |
UL |
| Net Weight |
0.076 lbs |
| Gross Weight |
0.076 lbs |
ASN-3/0
Ilsco Terminals, ASN Series