Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, ASN Series
ASN-6
Ilsco Terminals, ASN Series
Compression Sleeve, 6AWG, Aluminum,
This item cannot be canceled or returned
Description
Compression Sleeve, 6AWG, Aluminum,
- Manufactured from High Strength Aluminum Alloy
- Excellent Crimping Characteristics
- Low Contact Resistance
- Two Bolt Hole Pattern
- Maximum Conductivity
- Color Coded End Cap
- Electro‑Tin Plated
- Chamfered Entry
- Range Taking
- Roll Marked
Specifications
Specifications
| Manufacturer Part Number |
ASN-6 |
| Manufacturer |
Ilsco |
| Product Series |
ASN |
| Family Series |
Ilsco Terminals, ASN Series |
| Description |
Compression Sleeve, 6AWG, Aluminum, Gray Die Color Code, 346 Die Index, 1.250in. OAL, 0.338in. OD, 0.194in. ID |
| Wire Size Range |
6 AWG |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Color Code |
Gray |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.007 lbs |
ASN-6
Ilsco Terminals, ASN Series