Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASN0201T IDEC Switches, 3-pos Maintained SS TWN
ASN0201T IDEC Switches, 3-pos Maintained SS TWN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ASN0201T |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
3-pos Maintained SS TWN |
| Type |
Selector Operator |
| For Use With |
TWN Series |
| Shape |
Round |
| Color |
Black, White |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |