Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASN4000-R
MFG Item Number
ASN4000-R
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ASN4000-R |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Selector Switch |
| Type |
Selector Operator |
| For Use With |
ASN Series |
| Shape |
Round |
| Color |
Black, Silver |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |