Series Information
| Manufacturer Part Number | ASN4K22-RL |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Selector Switch |
| Illuminated | No |
| Number of Positions | 4 |
| Mounting | 30 mm |
| Selector Function | Maintained |
| Operator Type | Key |
| Contacts | 2NO, 2NC |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 10 A |
| Operator Color | Silver |
| Bezel | Metal Round |
| Terminal Type | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CE, CSA, UL |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |