Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Integra Enclosures, Genesis Series
ASP-2424
Integra Enclosures, Genesis Series
Aluminum Side panel only for
This item cannot be canceled or returned
Description
Enclosures, Genesis Series
Aluminum Side panel only for
Genesis Series Information
Specifications
Specifications
| Manufacturer Part Number |
ASP-2424 |
| Manufacturer |
Integra |
| Product Series |
Genesis |
| Family Series |
Integra Enclosures, Genesis Series |
| Description |
Aluminum Side panel only for Genesis 24in.x24in.x10in. |
| Material |
Aluminum |
| Composition |
Non-Metallic |
| Panel Type |
Side |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Net Weight |
4 lbs |
| Gross Weight |
1.32 lbs |
ASP-2424
Integra Enclosures, Genesis Series