ASP1
Blackburn, a T & B Brand Terminals, ASP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASP1 Blackburn, a T & B Brand Terminals, ASP Series, 1 AL TP SPLICE SLEEVE 2-3/8IN GLD

MFG Item Number
ASP1

ASP1 Blackburn, a T & B Brand Terminals, ASP Series, 1 AL TP SPLICE SLEEVE 2-3/8IN GLD

MFG Item Number
ASP1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, ASP Series
Item #
ASP1
1 AL TP SPLICE SLEEVE 2-3/8IN GLD

ASP Series Information

  • Aluminum Splices
  • Specifically Designed for Use with Aluminum‑to‑Aluminum, Aluminum‑to‑Copper or Copper‑to‑Copper Conductor
  • Chamfered Barrels for Ease of Installation
  • Made of High‑Conductivity Seamless Aluminum Tubing
  • Tin Plated for Corrosion Resistance

Specifications

Specifications
Manufacturer Part Number ASP1
Manufacturer Blackburn, a T & B Brand
Product Series ASP
Family Series Blackburn, a T & B Brand Terminals, ASP Series
Description Type ASP Aluminum Splice, Max 35KV, Wire Size 1 Str, Length 2-3/8 Inch, Tin Plated, Die Color Code Gold
Terminal Type Butt Connector
Wire Size Range 1 AWG
Insulated Non-Insulated
Color Gold
Material Aluminum
Plating Material Tin
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs