ASP10
Dart Controls Drives, ASP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ASP10 Dart Controls Drives, ASP Series, Controller, 120V 50/60Hz
MFG Item Number
ASP10

ASP10 Dart Controls Drives, ASP Series, Controller, 120V 50/60Hz

MFG Item Number
ASP10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, ASP Series
Item #
ASP10
Controller, 120V 50/60Hz

ASP Series Information

  • Dual Voltage 120/240 VAC
  • Encoder Required
  • 100:1 Speed Range
The ASP Series comes in panel mount designs. May be configured in three modes ‑ Rate, Time and Follower. Follower mode allows for two or more motors to operate at speeds in proportion to each other ‑ a common need in blending, batch and synchronized material feed and handling applications. Many times, the logic controller functionality built into the MicroDrive can eliminate the need for a PLC and its custom programming.

Videos

Specifications

Specifications
Manufacturer Part Number ASP10
Manufacturer Dart Controls
Product Series ASP
Family Series Dart Controls Drives, ASP Series
Description Controller, 120V 50/60Hz 1/8 DIN Package
AC Voltage 85-265 VAC
Output Armature Voltage (DC) 0-2 VDC, 0-24 VDC
Operating Temperature 14-113 °F
Nominal Input Voltage 120 VAC, 240 VAC
Feedback Hall-Effect, Photoelectric, TTL
Operator Controls Built In
NEMA Rating NEMA 4X
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 1.3 lbs
Gross Weight 1.3 lbs