ASP10-P
Dart Controls Drives, ASP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASP10-P Dart Controls Drives, ASP Series, Drive

MFG Item Number
ASP10-P

ASP10-P Dart Controls Drives, ASP Series, Drive

MFG Item Number
ASP10-P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ASP Series
Item #
ASP10-P
Drive

ASP Series Information

  • Dual Voltage 120/240 VAC
  • Encoder Required
  • 100:1 Speed Range
The ASP Series comes in panel mount designs. May be configured in three modes ‑ Rate, Time and Follower. Follower mode allows for two or more motors to operate at speeds in proportion to each other ‑ a common need in blending, batch and synchronized material feed and handling applications. Many times, the logic controller functionality built into the MicroDrive can eliminate the need for a PLC and its custom programming.

Specifications

Specifications
Manufacturer Part Number ASP10-P
Manufacturer Dart Controls
Product Series ASP
Family Series Dart Controls Drives, ASP Series
Description Drive
AC Voltage 85-265 VAC
Output Armature Voltage (DC) 0-2 VDC, 0-24 VDC
Operating Temperature 14-113 °F
Nominal Input Voltage 120 VAC, 240 VAC
Feedback Hall-Effect, Photoelectric, TTL
Operator Controls Built In
NEMA Rating NEMA 4X
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 1.3 lbs
Gross Weight 1.3 lbs