ASP1000
Blackburn, a T & B Brand Terminals, ASP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASP1000 Blackburn, a T & B Brand Terminals, ASP Series, 100 AL TP SPLICE SLEEVE 6IN

MFG Item Number
ASP1000

ASP1000 Blackburn, a T & B Brand Terminals, ASP Series, 100 AL TP SPLICE SLEEVE 6IN

MFG Item Number
ASP1000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, ASP Series
Item #
ASP1000
100 AL TP SPLICE SLEEVE 6IN

ASP Series Information

  • Aluminum Splices
  • Specifically Designed for Use with Aluminum‑to‑Aluminum, Aluminum‑to‑Copper or Copper‑to‑Copper Conductor
  • Chamfered Barrels for Ease of Installation
  • Made of High‑Conductivity Seamless Aluminum Tubing
  • Tin Plated for Corrosion Resistance

Specifications

Specifications
Manufacturer Part Number ASP1000
Manufacturer Blackburn, a T & B Brand
Product Series ASP
Family Series Blackburn, a T & B Brand Terminals, ASP Series
Description Type ASP Aluminum Splice, Max 35kV, Wire Size 1000 kcmil, Length 6 Inch, Tin Plated, Die Color Code N/A
Terminal Type Butt Connector
Wire Size Range 1,000 kcmil
Insulated Non-Insulated
Material Aluminum
Plating Material Tin
Approvals CSA, UL
Net Weight 1.44 lbs
Gross Weight 1.44 lbs