ASP250
Blackburn, a T & B Brand Terminals, ASP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASP250 Blackburn, a T & B Brand Terminals, ASP Series, 250 AL TP SPLICE SLEEVE 4IN RED

MFG Item Number
ASP250

ASP250 Blackburn, a T & B Brand Terminals, ASP Series, 250 AL TP SPLICE SLEEVE 4IN RED

MFG Item Number
ASP250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminals, ASP Series
Item #
ASP250
250 AL TP SPLICE SLEEVE 4IN RED

ASP Series Information

  • Aluminum Splices
  • Specifically Designed for Use with Aluminum‑to‑Aluminum, Aluminum‑to‑Copper or Copper‑to‑Copper Conductor
  • Chamfered Barrels for Ease of Installation
  • Made of High‑Conductivity Seamless Aluminum Tubing
  • Tin Plated for Corrosion Resistance

Specifications

Specifications
Manufacturer Part Number ASP250
Manufacturer Blackburn, a T & B Brand
Product Series ASP
Family Series Blackburn, a T & B Brand Terminals, ASP Series
Description Type ASP Aluminum Splice, Max 35kV, Wire Size 250 kcmil, Length 4 Inch, Tin Plated, Die Color Code Red
Terminal Type Butt Connector
Wire Size Range 250 kcmil
Insulated Non-Insulated
Color Red
Material Aluminum
Plating Material Tin
Approvals CSA, UL
Net Weight 0.17 lbs
Gross Weight 0.17 lbs