ASP350
Blackburn, a T & B Brand Terminals, ASP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASP350 Blackburn, a T & B Brand Terminals, ASP Series, 350 AL TP SPLICE SLEEVE 3-7/8IN BRN

MFG Item Number
ASP350

ASP350 Blackburn, a T & B Brand Terminals, ASP Series, 350 AL TP SPLICE SLEEVE 3-7/8IN BRN

MFG Item Number
ASP350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Terminals, ASP Series
Item #
ASP350
350 AL TP SPLICE SLEEVE 3-7/8IN BRN

ASP Series Information

  • Aluminum Splices
  • Specifically Designed for Use with Aluminum‑to‑Aluminum, Aluminum‑to‑Copper or Copper‑to‑Copper Conductor
  • Chamfered Barrels for Ease of Installation
  • Made of High‑Conductivity Seamless Aluminum Tubing
  • Tin Plated for Corrosion Resistance

Specifications

Specifications
Manufacturer Part Number ASP350
Manufacturer Blackburn, a T & B Brand
Product Series ASP
Family Series Blackburn, a T & B Brand Terminals, ASP Series
Description Type ASP Aluminum Splice, Max 35kV, Wire Size 350 kcmil, Length 3-7/8 Inch, Tin Plated, Die Color Code Brown
Terminal Type Butt Connector
Wire Size Range 350 kcmil
Insulated Non-Insulated
Color Brown
Material Aluminum
Plating Material Tin
Approvals CSA, UL
Net Weight 0.26 lbs
Gross Weight 0.26 lbs