Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASP40-420-1 Dart Controls Drives, ASP Plus Series, Panel Meter
MFG Item Number
ASP40-420-1
ASP40-420-1 Dart Controls Drives, ASP Plus Series, Panel Meter
MFG Item Number
ASP40-420-1
This item cannot be canceled or returned
Description
ASP Plus Series Information
Specifications
Specifications
| Manufacturer Part Number |
ASP40-420-1 |
| Manufacturer |
Dart Controls |
| Product Series |
ASP Plus |
| Family Series |
Dart Controls Drives, ASP Plus Series |
| Description |
Panel Meter |
| AC Voltage |
85-265 VAC |
| Output Armature Voltage (DC) |
0-2 VDC, 0-24 VDC |
| Operating Temperature |
14-113 °F |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Feedback |
Hall-Effect, Photoelectric, TTL |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 4X |
| Nominal Armature VDC |
12 VDC, 24 VDC |
| Net Weight |
1.391 lbs |
| Gross Weight |
1.391 lbs |
ASP40-420-1
Dart Controls Drives, ASP Plus Series