ASPF240D3R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASPF240D3R

Crydom Relays, ASPF Series

ASPF240D3R

Crydom Relays, ASPF Series
SOLID STATE RELAY, PCB MOUNT
MFG Item Number
ASPF240D3R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Relays, ASPF Series
Item #
ASPF240D3R
SOLID STATE RELAY, PCB MOUNT

ASPF Series Information

Specifications

Specifications
Manufacturer Part Number ASPF240D3R
Manufacturer Crydom
Product Series ASPF
Family Series Crydom Relays, ASPF Series
Description SOLID STATE RELAY, PCB MOUNT
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 4-10 VDC
Input Polarity DC
Current Rating 3 A
Transient Overvoltage 600 V
Termination PCB Pin
Switching Type Random/Instantaneous
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.0263 lbs
Gross Weight 0.0263 lbs