ASPK66

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ASPK66 Fibox Enclosures, ARCA Series, SwingPanelKitfor6x6
MFG Item Number
ASPK66

ASPK66 Fibox Enclosures, ARCA Series, SwingPanelKitfor6x6

MFG Item Number
ASPK66
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ARCA Series
Item #
ASPK66
SwingPanelKitfor6x6

ARCA Series Information

  • Totally Insulated
  • Non‑Toxic, Halogen Free
  • Formed in Place PUR Gasket
ARCA enclosures are available with a variety if cover and mounting options including transparent and opaque covers, the standard lid design or for select ARCA sizes a flat cover design. Cover options also include a screw cover, hinged screw cover, and latched hinge cover. Inner panels are available in both metal and non‑metallic versions with fixed or hinged mounting,

Videos

Specifications

Specifications
Manufacturer Part Number ASPK66
Manufacturer Fibox
Product Series ARCA
Family Series Fibox Enclosures, ARCA Series
Description SwingPanelKitfor6x6
Material Aluminum
Composition Metallic
Panel Type Hinged Inner
Perforated No
Kit Yes
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0 lbs
Gross Weight 0 lbs