Series Information
| Manufacturer Part Number | ASQ225 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 2.25 HP, 3600 RPM, 48Y |
| Type | Pump |
| Horsepower | 2-1/4 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Open |
| Mounting | Square Flange |
| Current Rating | 19 A, 9.5 A |
| Composition | Rolled Steel |
| Overload Protection | Automatic |
| Net Weight | 28 lbs |
| Gross Weight | 28 lbs |