Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASR-B24DC Altech Programmable Logic Controllers, Smart Relay Series, Smart Relay, Base, 24VDC
MFG Item Number
ASR-B24DC
ASR-B24DC Altech Programmable Logic Controllers, Smart Relay Series, Smart Relay, Base, 24VDC
MFG Item Number
ASR-B24DC
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Smart Relay Series
Smart Relay Series Information
- Supports upto 48 I/Os (32 digital inputs and 16 digital outputs)
- DST Feature Available
- Backlit LCD Screen for display and modification of pre‑selected parameters of functional blocks, viewing I/O status and programming on the device
- PC software for programming, online and offline simulation, documentation & printing
- Designed for use in automation for commercial and Industrial sectors
- Modbus Communication
Specifications
Specifications
| Manufacturer Part Number |
ASR-B24DC |
| Manufacturer |
Altech |
| Product Series |
Smart Relay |
| Family Series |
Altech Programmable Logic Controllers, Smart Relay Series |
| Description |
Smart Relay, Base, 24VDC |
| Voltage |
12-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Inputs & Type |
8 - Digital |
| Number of Outputs & Type |
4 - Relay |
| Expandable |
Yes |
| Display Type |
LCD |
| Mounting |
DIN Rail |
| Maximum I/O Expansions |
48 |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASR-B24DC
Altech Programmable Logic Controllers, Smart Relay Series